This product requires certification to purchase.

36 yd. Glass Cloth Tape

3M™

36 yd. Glass Cloth Tape

  • Fast #
  • Part #3M05400727494
  • Item #314581
  • Manufacturer Part #05400727494
4.1 out of 5 Customer Rating
Brand image
3M™

36 yd. Glass Cloth Tape

  • Fast #
  • Part #3M05400727494
  • Item #314581
  • Manufacturer Part #05400727494
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
36 yd
Material:
Cloth
Thickness:
7.5 mil
UL Listed:
No
UPC:
054007274940
Width:
1 in