This product requires certification to purchase.

72 mm x 1500 m Clear Box Sealing Tape

3M™

371 72 mm x 1500 m Clear Box Sealing Tape

  • Fast #
  • Part #3M7100133940
  • Item #7479322
  • Manufacturer Part #7100133940
4.1 out of 5 Customer Rating
Brand image
3M™

371 72 mm x 1500 m Clear Box Sealing Tape

  • Fast #
  • Part #3M7100133940
  • Item #7479322
  • Manufacturer Part #7100133940
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact
  • Tensile strength: 22 lb./in.
  • Dimensions: 2-4/5" x 1640 yds
  • Thickness: 1.9 mil
  • Requires Certification

Specifications

ASTM:
ASTM D-3652, ASTM D-3654, ASTM D-3330, ASTM D-3759
Application:
Sealing, Packaging
Collection:
371
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
1500 m
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Box Sealing Tape
Size:
72 mm x 1500 m
Tensile Strength:
22 lbs/inch
Width:
72 mm