3M 06539 18" X 750 WHITE MASKING PA
3M 06539 18" X 750 WHITE MASKING PA
Package Quantity Info:
Roll: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed specifically for automotive aftermarket applications with 3M Masking Tapes and 3M Masking Equipment
- Flexible and pliable to cover irregular surfaces for higher productivity
- Tightly bonded construction makes for little or no lint or fibers
- Specially treated to resist bleed-through of solvents, urethanes, base and clear coats
- Heat resistant – a sheet can withstand a 400°F baking cycle for 30 minutes
Documents
Specifications
- Application:
- Paint
- Length:
- 750 ft
- Product Type:
- Masking Tape
- Width:
- 18 in