3M TEMFLEX VINYL ELECTRICAL TAPE 165 WHITE 3/4 IN X 60 FT 19 MM X 18 M 6 MIL
3M TEMFLEX VINYL ELECTRICAL TAPE 165 WHITE 3/4 IN X 60 FT 19 MM X 18 M 6 MIL
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resists abrasion, moisture, alkalis, solvents and acids
- Tape measures 3/4 in x 66 ft. x 7 mil
- Withstands a temperature range of 32 to 176 degrees F (0 to 80 degrees C)
- Made of white durable PVC
- UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant
- 10 rolls/carton, 100 rolls/case
Documents
Specifications
- ASTM:
- ASTM D-2301
- Application:
- Insulation
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, White
- Length:
- 66 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 194
- Product Type:
- Electrical Tape
- Temperature Range:
- 32 to 176 Deg F
- Tensile Strength:
- 17 lbs/inch
- Thickness:
- 7 mil
- UL Listed:
- Yes
- UPC:
- 076308925765
- Width:
- 3/4 in