4-1/2 in. Grinding Wheel in Silver
4-1/2 in. Grinding Wheel in Silver
Frequently Purchased Together
Product Details
- May be used on a variety of substrates such as carbon steel and stainless steel
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Designed for heavy grinding, beveling and weld removal
- Use with tools and accessories designed for depressed center grinding wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
- Exceptional durability extends the life of the wheel for great performance value
- 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity
Specifications
- ANSI:
- ANSI B-7.1
- Application:
- Grinding, Deburring, Residential, Carbon Steel, Cast Iron, High Speed Steel, Non-ferrous Metal, Stainless Steel, Tool Steel
- Arbor Hole Size:
- 7/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4-1/2 in
- Grit Size:
- 36 µm
- Material:
- Ceramic
- Product Type:
- Grinding Wheel
- RPM:
- 13300
- Thickness:
- 1/4 in