This product requires certification to purchase.

4-1/2 x 0.45 x 7/8 in. Silver Cut-Off Wheel

3M™

4-1/2 x 0.45 x 7/8 in. Silver Cut-Off Wheel

  • Fast #
  • Part #3M7100139230
  • Item #7927568
  • Manufacturer Part #7100139230
5 out of 5 Customer Rating
Brand image
3M™

4-1/2 x 0.45 x 7/8 in. Silver Cut-Off Wheel

  • Fast #
  • Part #3M7100139230
  • Item #7927568
  • Manufacturer Part #7100139230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Requires Certification

Specifications

ANSI:
ANSI B7.1 2000
Application:
Carbon Steel, Metal Pipes, Mild Steel, Stainless Steel
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
4-1/2 in
Product Type:
Cut Off Wheel
RPM:
13300
Thickness:
0.45 in
UPC:
051125874663