4 in. Fire Barrier Putty Sleeve Kit
4 in. Fire Barrier Putty Sleeve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Ready-to-install kit for complete cable or blank firestop installation
- Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E814 (UL 1479)
- No gasket required to ease installation process
- Rolled-out lip on sleeve allows for smooth cable entry
- Brackets and sleeve work in tandem to help prevent slipping during installation
- Allows for both new and retrofit data and telecom cable firestop installations
Documents
Specifications
- ASTM:
- ASTM E-814
- Diameter:
- 4
- FM Approved:
- No
- Length:
- 12
- Material:
- Steel
- Product Type:
- Putty Sleeve Kit
- UL Listed:
- Yes
- UPC:
- 051115188060