This product requires certification to purchase.

4 x 1/16 in. General Purpose Cut-Off Wheel

3M™

4 x 1/16 in. General Purpose Cut-Off Wheel

  • Fast #
  • Part #3M7010326022
  • Item #4411482
  • Manufacturer Part #7010326022
3.1 out of 5 Customer Rating
Brand image
3M™

4 x 1/16 in. General Purpose Cut-Off Wheel

  • Fast #
  • Part #3M7010326022
  • Item #4411482
  • Manufacturer Part #7010326022
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rigid, reinforced resin-bonded wheel provides safety and durability
  • Versatile wheel is suitable for cutting a wide variety of materials
  • Tough aluminum oxide grains cut fast to enhance productivity
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
  • MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • Requires Certification

Specifications

Application:
General Purpose
Arbor Hole Size:
3/8 in
Diameter:
4 in
Product Type:
Grinding Wheel
Thickness:
1/16 in
UPC:
051141204499