48 mm x 55 m Green Masking Tape
401+ 48 mm x 55 m Green Masking Tape
Package Quantity Info:
Roll: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
- Removes cleanly in one piece with no adhesive residue
- Remains in place around corners, over contours and irregular surfaces
- Resists paint bleed-through to help create sharp paint lines
- Green backing improves visibility and accuracy during paint masking
- Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations
Documents
Specifications
- Application:
- Painting, Industrial, Heavy Duty
- Collection:
- 401+
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 55 m
- Product Type:
- Masking Tape
- Size:
- 48 mm x 55 m
- Width:
- 48 mm