This product requires certification to purchase.

4016 Double Urethane FOAM 1X36 Yard

3M™

4016 Double Urethane FOAM 1X36 Yard

  • Fast #
  • Part #3M7000048480
  • Item #763296
  • Manufacturer Part #7000048480
3.2 out of 5 Customer Rating
Brand image
3M™

4016 Double Urethane FOAM 1X36 Yard

  • Fast #
  • Part #3M7000048480
  • Item #763296
  • Manufacturer Part #7000048480
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration
  • Requires Certification

Specifications

Length:
36 yd
Product Type:
Double Sided Tape, Foam Tape
UPC:
021200064555
Width:
1 in