1 in. x 60 yd. Silver Aluminum Foil Tape
425 1 in. x 60 yd. Silver Aluminum Foil Tape
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Conformable tape resists flame, moisture, weather, UV degradation and many chemicals
- Heat and light reflective tape protects, insulates and enhances lighting efficiency
- Withstands a wide temperature range
- Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency
- Transparent acrylic adhesive combined with the rugged, durable backing provides long service life both indoors and out
Specifications
- Application:
- HVAC
- Collection:
- 425
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Size:
- 1 in x 60 yd
- Thickness:
- 4.6 mil
- UL Listed:
- No
- UPC:
- 051138952235
- Width:
- 1