This product requires certification to purchase.

2 in. x 60 yd. Silver Aluminum Foil Tape

3M™

425 2 in. x 60 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #3M7100053630
  • Item #7101292
  • Manufacturer Part #7100053630
4.9 out of 5 Customer Rating
Brand image
3M™

425 2 in. x 60 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #3M7100053630
  • Item #7101292
  • Manufacturer Part #7100053630
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Requires Certification

Specifications

Application:
HVAC
Collection:
425
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Aluminum Foil
Package Quantity:
Case of 24
Product Type:
Aluminum Foil Tape
Size:
2 in x 60 yd
UL Listed:
Yes
UPC:
051125853118
Width:
2 in