This product requires certification to purchase.

3 in. x 60 yd. Kraft Paper Adhesive Transfer Tape in Clear

3M™

467MP 3 in. x 60 yd. Kraft Paper Adhesive Transfer Tape in Clear

  • Fast #
  • Part #3M7010334046
  • Item #7479430
  • Manufacturer Part #7010334046
4.1 out of 5 Customer Rating
Brand image
3M™

467MP 3 in. x 60 yd. Kraft Paper Adhesive Transfer Tape in Clear

  • Fast #
  • Part #3M7010334046
  • Item #7479430
  • Manufacturer Part #7010334046
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • Special PCK lay flat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • 4.2 mil PCK lay flat liner virtually eliminates curling, buckling and rippling
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
  • Temporarily repositionable adhesive improves placement accuracy, reducing rework
  • Requires Certification

Specifications

Application:
Aerospace, Automotive, Industrial, Medical
Collection:
467MP
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
60 yd
Material:
Kraft Paper
Product Type:
Transfer Tape
Thickness:
2 mil
Width:
3 in