This product requires certification to purchase.

1/2 in. x 36 yd. Blue Vinyl Tape

3M™

471 1/2 in. x 36 yd. Blue Vinyl Tape

  • Fast #
  • Part #3M7100056217
  • Item #7962325
  • Manufacturer Part #7100056217
4.1 out of 5 Customer Rating
Brand image
3M™

471 1/2 in. x 36 yd. Blue Vinyl Tape

  • Fast #
  • Part #3M7100056217
  • Item #7962325
  • Manufacturer Part #7100056217
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
  • Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
  • Rubber adhesive provides quick stick with excellent holding strength on most surfaces
  • Requires Certification

Documents


Specifications

Application:
Painting, High Temperature
Collection:
471
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
36
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
170
Product Type:
Vinyl Tape
Size:
1/2 in x 36 yd
Temperature Range:
40 to 170 Deg F
Thickness:
5.2 mil
Width:
1/2