This product requires certification to purchase.

2 in x 36 yd Red Vinyl Tape

3M™

471 2 in x 36 yd Red Vinyl Tape

  • Fast #
  • Part #3M7000028850
  • Item #1878777
  • Manufacturer Part #02120004305
3.2 out of 5 Customer Rating
Brand image
3M™

471 2 in x 36 yd Red Vinyl Tape

  • Fast #
  • Part #3M7000028850
  • Item #1878777
  • Manufacturer Part #02120004305
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • VIVID COLOR: A wide variety of colors helps markup floors and protect surfaces with color-coded efficiency
  • UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
  • COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor
  • LONG SERVICE LIFE: Mark and protect surfaces longer thanks to construction that resists abrasion and solvents
  • POWERFUL ADHESIVE: Rubber adhesive provides excellent holding strength on most surfaces
  • EXCELLENT SEALING: A combination of versatile adhesive and chemical resistant backing can create a robust long or short term seal
  • Requires Certification

Specifications

Application:
Multi-purpose, Electrical, Color Coding
Collection:
471
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
36
Material:
Plastic
Material Type:
Vinyl
Product Type:
Vinyl Tape
Size:
2 in x 36 yd
Temperature Range:
40 to 170 Deg F
Thickness:
5.2 mil
UPC:
021200043055
Width:
2