5/8 in. Grade 80 Flap Disc
5/8 in. Grade 80 Flap Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flap discs allow one-step grinding and blending, saving time and cost
- Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminum oxide, reducing replacement costs
- Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications
- Quick change disc simplifies disc changes and does not require hand tools
Specifications
- Application:
- Grinding, Finishing, Deburring
- Arbor Hole Size:
- 5/8 in
- Diameter:
- 4-1/2 in
- Material:
- Metal
- Product Type:
- Flap Disc
- UPC:
- 051141554044