5-1/2 x 0.1875 in. Surface Sanding Sponge

You last purchased this on
 
3M™

5-1/2 x 0.1875 in. Surface Sanding Sponge

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

5-1/2 x 0.1875 in. Surface Sanding Sponge

  • Fast #
  • Part #3M7000126209
  • Item #745916
  • Manufacturer Part #7000126209
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great For Contour Surfaces
  • Contains 1 Pad
  • Flexible Sanding Pad
  • Pads are sold in bulk
  • Requires Certification

Specifications

Application:
Drywall, Metal, Paint, Plastic, Wood
Grit Size:
220 µm
Grit Type:
Super Fine
Length:
5-1/2 in
Origin:
Global
Product Type:
Sanding Sponge
Thickness:
0.1875 in
Width:
4-1/2 in