5 in. P150 Grade Nx Psa Paper Disc Roll in White
5 in. P150 Grade Nx Psa Paper Disc Roll in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80; C-weight paper for grades P100–P800)
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Open coat construction and load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
- Adhesive backing provides easy attachment
- Convenient disc roll form
Specifications
- Application:
- Sanding
- Diameter:
- 5 in
- Material:
- Aluminum Oxide, Paper
- Product Type:
- Disc Roll, Paper Disc
- UPC:
- 051141311845
- Width:
- 5 in