5 x 0.25 x 7/8 in. Silver Depressed Center Grinding Wheel
5 x 0.25 x 7/8 in. Silver Depressed Center Grinding Wheel
Frequently Purchased Together
Product Details
- May be used on a variety of substrates such as carbon steel and stainless steel
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Designed for heavy grinding, beveling and weld removal
- Use with tools and accessories designed for depressed center grinding wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
- Exceptional durability extends the life of the wheel for great performance value
- 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity
Specifications
- Application:
- Deburring, Grinding
- Arbor Hole Size:
- 7/8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5 in
- Diameter - Inside 1:
- 7/8 in
- Grit Size:
- 36 µm
- Material:
- Precision Shaped Grain
- Origin:
- Global
- Product Type:
- Center Wheel
- RPM:
- 10000
- Thickness:
- 1/4 in