This product requires certification to purchase.

50 ft. Fire Barrier Plenum Wrap

3M™

50 ft. Fire Barrier Plenum Wrap

  • Fast #
  • Part #3M7000133846
  • Item #4489140
  • Manufacturer Part #7000133846
3.7 out of 5 Customer Rating
Brand image
3M™

50 ft. Fire Barrier Plenum Wrap

  • Fast #
  • Part #3M7000133846
  • Item #4489140
  • Manufacturer Part #7000133846
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strong, lightweight and flexible material for easy installation
  • Tested to ASTM E 84, NFPA 262 (UL 910) and UL 1887
  • Features a foil encapsulated scrim
  • Designed as a non-asbestos wrap
  • Intended for use on cables, PVC, CPVC, PB, PE, PP, PVDF and pipes in return air plenums
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
FM Approved:
No
Length:
50 ft
Product Type:
Firestop Sealant
UL Listed:
Yes
UPC:
051115188022
Width:
24 in