This product requires certification to purchase.

50 µm. Cloth Belt (Case of 25)

3M™

50 µm. Cloth Belt (Case of 25)

  • Fast #
  • Part #3M7010359666
  • Item #7297434
  • Manufacturer Part #7010359666
3.3 out of 5 Customer Rating
Brand image
3M™

50 µm. Cloth Belt (Case of 25)

  • Fast #
  • Part #3M7010359666
  • Item #7297434
  • Manufacturer Part #7010359666
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Grit: 220
  • Clog resistant
  • Proven reduced hang fatigue
  • The purple abrasive will not discolor the surface you are sanding
  • Requires Certification

Specifications

Application:
Residential
Grit Size:
50
Length:
18
Package Quantity:
Case of 25
Product Type:
Cloth Belt
UPC:
051144813933
Width:
3