50 yd. 120µm Utility Cloth Roll
50 yd. 120µm Utility Cloth Roll
Package Quantity Info:
Each: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Cloth backing is both flexible and durable to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- Handy packaging provides portability
Specifications
- Application:
- Deburring, Finishing, Surface Preparation
- Color Finish Name:
- Maroon
- Grit Size:
- 120 µm
- Length:
- 150 ft
- Material:
- Aluminum Oxide
- Product Type:
- Abrasive Roll
- UPC:
- 051115197901
- Width:
- 1 in