50 yd. x 1-22/25 in. Foil Tape
50 yd. x 1-22/25 in. Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to provide excellent performance in cold weather conditions
- Acrylic adhesive supplies superior temperature and U.V. resistance for durability
- Malleable foil is conformable, capable of adhering to irregular surfaces
- Easy-to-tear design offers simple application
Specifications
- Length:
- 50 yd
- Material:
- Plastic, Aluminum Foil
- Material Type:
- Acrylic
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 3 mil
- UPC:
- 051111078129
- Width:
- 1-22/25 in