36 mm x 55 m Tan Masking Tape
501+ 36 mm x 55 m Tan Masking Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides instant adhesion to metal and other surfaces and resists lifting or curling for super-sharp paint lines
- Conforms and maintains integrity when formed around a corner
- Backing is easy to tear, resists slivering and provides one piece removal
- Smooth, controlled unwind dispenses evenly and is less likely to tear off roll
- Tape is heat resistant for high-temperature paint-bake cycles
Documents
Specifications
- Application:
- Multi-purpose, High Temperature
- Collection:
- 501+
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Length:
- 55 m
- Material:
- Paper
- Material Type:
- Crepe
- Product Type:
- Masking Tape
- Size:
- 36 mm x 55 m
- Temperature Range:
- Up to 300 Deg F
- Tensile Strength:
- 26 lbs/inch
- Thickness:
- 7.3 mil
- UPC:
- 051115691065
- Width:
- 36 mm