This product requires certification to purchase.

52 gal Fast Tack Waterbased Adhesive in Neutral

3M™

52 gal Fast Tack Waterbased Adhesive in Neutral

  • Fast #
  • Part #3M05111564676
  • Item #4712411
  • Manufacturer Part #05111564676
5 out of 5 Customer Rating
Brand image
3M™

52 gal Fast Tack Waterbased Adhesive in Neutral

  • Fast #
  • Part #3M05111564676
  • Item #4712411
  • Manufacturer Part #05111564676
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solventless, one-part adhesive requires no mixing for safe, easy handling
  • Stable bond provides good heat resistance for long-term endurance
  • Fast bonding for immediate handling strength to keep assembly processes moving
  • Low overspray and high coverage minimizes waste
  • Bonds a wide variety of substrates with high temperature resistance to meet a wide variety of needs
  • Requires Certification

Documents


Specifications

Color Finish Name:
Neutral
Material:
Plastic
Material Type:
Acrylic
Maximum Temperature:
300
Product Type:
Tack
Size:
52 gal
UPC:
051115646768