This product requires certification to purchase.

36 µm. High Pressure Cloth Belt

3M™

577F 36 µm. High Pressure Cloth Belt

  • Fast #
  • Part #3M7010514983
  • Item #7480380
  • Manufacturer Part #63930
3.7 out of 5 Customer Rating
Brand image
3M™

577F 36 µm. High Pressure Cloth Belt

  • Fast #
  • Part #3M7010514983
  • Item #7480380
  • Manufacturer Part #63930
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs
  • Requires Certification
Dimensions & Measurements
Grit Size
36 µm
Length
90 in
Width
6 in
Characteristics & Features
Collection
577F
Color Finish Name
Green
Material
Plastic
Material Type
Polyester
Warranty & Product Information
Application
High Pressure
Product Type
Cloth Belt, Belt