This product requires certification to purchase.

6 in. x NH P80 D-Weight Nx Hook and Loop Paper Disc in White

3M™

6 in. x NH P80 D-Weight Nx Hook and Loop Paper Disc in White

  • Fast #
  • Part #3M7010361627
  • Item #4710601
  • Manufacturer Part #7010361627
4.6 out of 5 Customer Rating
Brand image
3M™

6 in. x NH P80 D-Weight Nx Hook and Loop Paper Disc in White

  • Fast #
  • Part #3M7010361627
  • Item #4710601
  • Manufacturer Part #7010361627
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hook-and-loop feature provides reliable attachment and facilitates easy disc change and re-use
  • Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80; C-weight paper for grades P100–P800)
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
  • Requires Certification

Specifications

Application:
Sanding
Diameter:
6 in
Material:
Aluminum Oxide, Paper
Product Type:
Paper Disc
UPC:
051141312057
Width:
6 in