This product requires certification to purchase.

6 in. Cut-Off Wheel

3M™

6 in. Cut-Off Wheel

  • Fast #
  • Part #3M7000118610
  • Item #4411449
  • Manufacturer Part #7000118610
3.4 out of 5 Customer Rating
Brand image
3M™

6 in. Cut-Off Wheel

  • Fast #
  • Part #3M7000118610
  • Item #4411449
  • Manufacturer Part #7000118610
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3M™ Ceramic Abrasive Grain cuts fast and requires less pressure to be effective
  • Cuts cool to reduce likelihood of metal discoloration/oxidation
  • Specially formulated to be used on stainless and mild steel
  • Thin-width wheels quickly cut metal, enhancing throughput and productivity
  • Available in both Type 1 and Type 27, so operators can choose the right wheel for their cutting application
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Diameter:
6 in
Material:
Ceramic
Product Type:
Grinding Wheel
Thickness:
0.045 in
UPC:
051141203492