60 yd. x 2 in. Extra Heavy Duty Duct Tape in Silver
60 yd. x 2 in. Extra Heavy Duty Duct Tape in Silver
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- INDUSTRIAL STRENGTH CONSTRUCTION: A thick tough duct tape designed for use in heavy-duty maintenance, repair, and construction applications
- CLEAN REMOVAL: Cleanly peels off of opaque, non-glass, indoor surfaces for up to 60 days
- INNOVATIVE ADHESIVE: Its aggressive rubber adhesive provides a strong bond and clean, residue-free removal, even on rough surfaces
- INSTANT ADHESION: Engineered to stick immediately and hold reliably until the job is done
- ALL-PURPOSE BACKING: Its strong polyethylene backing resists water, wear, and abrasion
- WATER-TIGHT SEAL: Forms a tight, moisture-resistant seal in many containment situations
Specifications
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic
- Product Type:
- Duct Tape
- Temperature Range:
- Up to 200 Deg F
- Tensile Strength:
- 32 lbs/inch
- Thickness:
- 10.7 mil
- UPC:
- 051131069695
- Width:
- 1-11/25 in