This product requires certification to purchase.

6473 DOODLEBUG HANDBLOCK 4/CA

Doodlebug™

6473 DOODLEBUG HANDBLOCK 4/CA

  • Fast #
  • Part #3M7000002233
  • Item #7106235
  • Manufacturer Part #04801108548
3.1 out of 5 Customer Rating
Brand image
Doodlebug™

6473 DOODLEBUG HANDBLOCK 4/CA

  • Fast #
  • Part #3M7000002233
  • Item #7106235
  • Manufacturer Part #04801108548
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Each kit includes one handblock/holder and one 3M™ Doodlebug™ White Cleansing Pad 8440 and one 3M™ Doodlebug ™ Brown Scrub 'N Strip Pad 8541.
  • The 3M™ Doodlebug™ White Cleansing Pad 8440 buffs glass, ceramic-tile walls, floors and swimming pools. It can be used dry or with water and detergents
  • The 3M™ Doodlebug™ Brown Scrub 'N Strip Pad 8541 is used with detergent solutions to scrub hard surface floors and remove floor finish and wax from hard floor surfaces and baseboards
  • Included 3M™ Doodlebug™ Brown Scrub 'n Strip Pad 8541 removes heavy grime and finish buildup
  • Included 3M™ Doodlebug™ White Cleansing Pad 8440 safely cleans glass, tile, and other delicate surfaces
  • Requires Certification

Specifications

Application:
Floor
Length:
9
Product Type:
Holder
UPC:
048011085487
Width:
4