7-1/2 x 4-3/8 in. 2.06 mil Commercial Size Sponge in Yellow (Case of 24)
7-1/2 x 4-3/8 in. 2.06 mil Commercial Size Sponge in Yellow (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10 times more absorbent than polyurethane sponges
- Stronger, less likely to fall apart
Specifications
- Application:
- Heavy Duty
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/5 in
- Material:
- Plastic
- Material Type:
- Cellulose
- Product Type:
- Sponge
- Thickness:
- 2.06 mil
- Width:
- 4-3/8 in