7 x 0.31 in. Sand Disc Pad Holder for Random Orbital Sander, Rotary Sander and Disc Sander
7 x 0.31 in. Sand Disc Pad Holder for Random Orbital Sander, Rotary Sander and Disc Sander
Frequently Purchased Together
Product Details
- Options available for right angle grinders and random orbital sanders
- Choose from solid or foam surfaces for custom sanding and grinding control
- Allows quick and easy disc attachment and removal for multi-step processing
- Available with or without built-in shanks
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 3/8 in
- Brand Model Compatibility:
- Random Orbital Sanders, Rotary Sanders and Disc Sanders
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- Diameter - Inside 1:
- 37/100 in
- Height:
- 1-63/100 in
- Length:
- 9-19/100 in
- Origin:
- Domestic
- Product Type:
- Holder
- RPM:
- 18100
- Size:
- 7 in x 5/16 in x 3/8 in
- Thickness:
- 31/100 in
- Width:
- 9-19/100 in