This product requires certification to purchase.

18 in. Stripping Floor Pad in Black (Case of 5)

3M™

7200 18 in. Stripping Floor Pad in Black (Case of 5)

  • Fast #
  • Part #3M7000120630
  • Item #7106239
  • Manufacturer Part #7000120630
4.5 out of 5 Customer Rating
Brand image
3M™

7200 18 in. Stripping Floor Pad in Black (Case of 5)

  • Fast #
  • Part #3M7000120630
  • Item #7106239
  • Manufacturer Part #7000120630
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 52
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Use with rotary or automatic floor machines
  • Low speed 175 - 600 RPM
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Automatic Low Speed Floor Machines
Collection:
7200
Color Finish Name:
Black
Diameter:
18 in
Package Quantity:
Case of 5
UPC:
048011083803