1 in x 36 yd Yellow Vinyl Tape
764 1 in x 36 yd Yellow Vinyl Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical floor marking - cost-effective option for color coding and safety marking applications
- Vivid color - a wide variety of colors helps markup floors and protect surfaces with color-coded efficiency
- High conformability - strong, flexible backing is ideal for use on curved and irregular surfaces
- Instant adhesion - rubber adhesive bonds immediately to a variety of surfaces
- Tape your way - this tape establishes a powerful bond whether you apply it by hand or with the 3M™ lane marking applicator m1
Documents
Specifications
- Application:
- Multi-purpose, Color Coding
- Collection:
- 764
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 36 yd
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Maximum Temperature:
- 85
- Product Type:
- Vinyl Tape
- Size:
- 1 in x 36 yd
- Temperature Range:
- 60 to 85 Deg F
- Tensile Strength:
- 13 lbs/inch
- Thickness:
- 5 mil
- UPC:
- 021200431777
- Width:
- 1 in