2 in x 36 yd Green Vinyl Tape
764 2 in x 36 yd Green Vinyl Tape
Product Details
Product Details
- Rubber adhesive produces good instant adhesion
- Vinyl backing can conform to many irregular surfaces
- Non-corrosive properties and moisture- and abrasion-resistance provide durable performance
- Maintains vivid color over time for long-lasting quality
Specifications
- Application:
- Multi-purpose, Color Coding
- Collection:
- 764
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 36
- Product Type:
- Vinyl Tape
- Size:
- 5 in x 36 yd
- UPC:
- 021200434358
- Width:
- 2