7 x 7/8 in. Fiber Disc
787C 7 x 7/8 in. Fiber Disc
Frequently Purchased Together
Product Details
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
- Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M™ disc pad face plates and hubs (sold separately)
- Long-lasting disc helps reduce cost
- Grinding aid minimizes grinding temperatures for heat-sensitive alloys
Specifications
- Application:
- Bevelling, Deburring, High Nickel Alloy, Stainless Steel, Weld Removal
- Arbor Hole Size:
- 7/8 in
- Collection:
- 787C
- Color Finish Name:
- Orange
- Diameter:
- 7 in
- Grit Size:
- 120 µm
- Material:
- Fiber
- Product Type:
- Disc
- RPM:
- 8600