8-1/5 ft WS Roll Fire Barrier Tuck-In Wrap Strip
8-1/5 ft WS Roll Fire Barrier Tuck-In Wrap Strip
Frequently Purchased Together
Product Details
- Helps eliminate the need for retaining collars, concrete screws, etc., saving time and labor
- UL tested and fire-rated for up to 3 hours
- Engineered for top-side, firestop, through-penetration installations
- Expands 100x in volume
- Adhesive-backed label offers quick installation
- Flexible foam strips wrap around pipe to fill tough areas and gaps
Documents
Specifications
- ASTM:
- ASTM E-814
- Color Finish Name:
- Red
- Length:
- 8-1/5 ft
- Material:
- Plastic
- Product Type:
- Wrap Strip
- Thickness:
- 3/16 in
- UL Listed:
- Yes
- Width:
- 2-1/2 in