8 oz. Gum Remover
8 oz. Gum Remover
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removes gum completely leaving no sticky gum residue.
- Effective on other tough stains such as adhesive residue and candle wax
- No rinsing necessary
- Removes adhesive residue and candle wax
Documents
Specifications
- Application:
- Cleaning, Chemicals
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Product Type:
- Gum Remover
- Size:
- 8 oz
- UPC:
- 048011348544
- Weight:
- 2.94 lb