80 µm. Cloth Belt (Case of 25)
80 µm. Cloth Belt (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safely secures abrasive bands and belts and absorbs vibration
- Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
- Accessory maximizes uses and value of your 3M™ power tool
Specifications
- Application:
- Residential
- Grit Size:
- 80 µm
- Length:
- 18 in
- Package Quantity:
- Case of 25
- Product Type:
- Cloth Belt
- UPC:
- 051144813957
- Width:
- 3 in