This product requires certification to purchase.

2 in x 60 yd Blue Duct Tape

3M™

8979N 2 in x 60 yd Blue Duct Tape

  • Fast #
  • Part #3M7000124268
  • Item #4064024
  • Manufacturer Part #021200743276
5 out of 5 Customer Rating
Brand image
3M™

8979N 2 in x 60 yd Blue Duct Tape

  • Fast #
  • Part #3M7000124268
  • Item #4064024
  • Manufacturer Part #021200743276
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Distinctive red and slate blue color available
  • Complies with MIL-STD-2041D(SH), Notice 2 for leachable halides and sulfur
  • Curl-resistant, moisture-resistant, and conformable backing for easy handling
  • Removes cleanly from most opaque surfaces after up to six months of UV exposure and weather
  • Requires Certification

Documents


Specifications

Application:
Industrial, Sealing
Collection:
8979N
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
60 yd
Product Type:
Duct Tape
Size:
2 in x 60 yd
Thickness:
12.1 mil
UPC:
021200743276
Width:
2 in