This product requires certification to purchase.

8L 2 LITER GP CLNR CONCTRT 6/CA

3M™

8L 2 LITER GP CLNR CONCTRT 6/CA

  • Fast #
  • Part #3M7100052141
  • Item #7106226
  • Manufacturer Part #7100052141
3.1 out of 5 Customer Rating
Brand image
3M™

8L 2 LITER GP CLNR CONCTRT 6/CA

  • Fast #
  • Part #3M7100052141
  • Item #7106226
  • Manufacturer Part #7100052141
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
  • Grean Seal ™ GS-37/Certification
  • Cleans most washable surfaces
  • Very effective floor cleaner
  • Clean scent
  • No-rinse formula
  • Requires Certification

Documents


Specifications

Application:
Floor, Wall, Nonporous Surfaces
Color Finish Name:
Red
Dilution Rate:
1:65
Green Seal Certified:
Yes
Material:
Liquid
Package Quantity:
Case of 6
Product Type:
General Purpose Cleaner
Size:
8 L