9-1/2 in. Fire Barrier Moldable Putty Pad
9-1/2 in. Fire Barrier Moldable Putty Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pliable one-part intumescent firestop material is designed for wall openings and through penetrations
- Provides draft and cold smoke seal, helps reduce noise transfer
- Firestop tested for through penetration and membrane applications for up to 4 hours in accordance with ASTM E 814 (UL 1479)
- Excellent adhesion to a wide range of construction materials
- Non-corrosive to metal, and compatible with synthetic cable jackets
- Applied by hand, with no mixing or tools
- Self-adhering pads can be joined together for larger firestop applications
- Noncorrosive to metal and compatible with synthetic cable jackets
- Will not dry out or crumble, re-enterable
Documents
Specifications
- ASTM:
- ASTM E-814
- Color Finish Name:
- Red
- FM Approved:
- No
- Length:
- 9-1/2 in
- Product Type:
- Putty Pad
- UL Listed:
- Yes
- UPC:
- 051115165108
- Width:
- 9-1/2 in