Dual Cartridge Respirator with Facepiece in Gray
TEKK Protection™ Dual Cartridge Respirator with Facepiece in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 3M™ Paint Project Full Face Reusable Respirator 69P71 Large helps provide protection against certain paint spray, solvents and vapors with the convenience of an all-in-one kit. This reusable respirator is designed for professionals. The balanced, four-strap design provides lasting comfort and full face and eye protection. The swept-back design of the 3M™ Organic Vapor Cartridges allow for an enhanced field of view
- FOR WORKPLACE/OCCUPATIONAL USE ONLY
- NIOSH-APPROVED 5P71 P95 RATER FILTER HELPS REDUCE EXPOSURE to certain particles from paint spraying*, spray adhesives and pesticides**
- FULL FACE RESPIRATOR helps deliver comfort while providing eye and face protection
Documents
Specifications
- Collection:
- TEKK Protection™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Material:
- Silicone
- Material Type:
- Elastomer
- Size:
- Large
- UPC:
- 051138660574