NRR 28 Polyurethane and Vinyl Earplug (Box of 100 Pairs, Case of 4 Boxes)
E-A-R™ NRR 28 Polyurethane and Vinyl Earplug (Box of 100 Pairs, Case of 4 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hold the flexible fitting stem to insert the ear tip and help keep it clean longer even when hands are dirty
- Smooth surface of soft E-A-Rform™ foam ear tip helps the ear tip slide into place for a comfortable fit
- Noise reduction rating (NRR)*: 28 dB
- CSA Class AL
- Available with or without cords to suit user preference
- Compatible with the 3M™ E-A-Rfit™ Validation System
Documents
Specifications
- ANSI:
- ANSI S3.19 1974
- Application:
- Automotive, General Manufacturing, Military Maintenance, Mining, Pharmaceutical, Transportation
- CSA Certified:
- CSA Class AL
- Collection:
- E-A-R™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Yellow
- Material:
- Foam, Plastic
- Material Type:
- Polyurethane, Vinyl
- Noise Reduction Rating:
- 28
- Package Quantity:
- Box of 100 Pairs, Case of 4 Boxes
- Reusable:
- Yes