NRR 33 Polyurethane and Foam Corded Disposable Earplug in Yellow (Pack of 5)
E-A-Rsoft™ NRR 33 Polyurethane and Foam Corded Disposable Earplug in Yellow (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged, yet lightweight holder for 3M™ Doodleduster cloth
- Flexible swivel and low profile for easy maneuverability
- Convenient clips for easy cloth attachment and removal
- Size: 25" x 3-9/10" x 3"
Specifications
- Collection:
- E-A-Rsoft™
- Color Finish Name:
- Yellow
- Material:
- Plastic, Foam
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 33
- Package Quantity:
- Pack of 5
- Reusable:
- No
- UPC:
- 080529191502