Electronic Marking Caution Tape, 6 in x 500 ft in Purple, Reclaimed Water
Electronic Marking Caution Tape, 6 in x 500 ft in Purple, Reclaimed Water
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- They can be installed near or above buried assets
- They are easy to follow, creating a detectable path above ground
- For use in open trench applications
- They do not require batteries and there is no need to hook up an external transmitter or spend time searching for access points
- The markers work independently, so even if a section of path marking tape is cut or removed, the other markers on the tape will continue to provide an accurate location
- They come in 5 frequencies, creating a unique identification for each utility type
Specifications
- ASTM:
- ASTM D2103, ASTM D6775, ASTM D2578
- Application:
- Reclaimed Water, General Purpose
- Brand Model Compatibility:
- 7000 Series
- Color Finish Name:
- Purple
- Length:
- 500
- Lettering:
- Caution Reclaimed Water Line Buried Below
- Material:
- Plastic
- Thickness:
- 0.01 in
- Type:
- 3M7100254465
- UPC:
- 051144062485
- Width:
- 6