This product requires certification to purchase.

1.9 L Disinfectant Cleaner

3M™

HB Quat 1.9 L Disinfectant Cleaner

  • Fast #
  • Part #305112585791
  • Item #7014630
  • Manufacturer Part #05112585791
3.8 out of 5 Customer Rating
Brand image
3M™

HB Quat 1.9 L Disinfectant Cleaner

  • Fast #
  • Part #305112585791
  • Item #7014630
  • Manufacturer Part #05112585791
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EPA-registered. Effective against HIV-1, HBV, MRSA, VRE and other microorganisms.
  • High-yield concentrate
  • Rinse-free
  • EPA-registered disinfectant for disinfecting and cleaning noncritical items
  • For use in hospitals. Kills hepatitis B virus (HBV), HIV, MRSA, VRE, herpes simplex I and II and other pathogens
  • Product Yield: 155 gallons
  • Requires Certification

Documents


Specifications

Application:
Commercial, Disinfectant Cleaner, Healthcare, Hospitals
Collection:
HB Quat
Color Finish Name:
Gold
Dilution Rate:
1:365
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate
Size:
0.5 gal