Heavy Duty Soap Dispensing Dishwand
Heavy Duty Soap Dispensing Dishwand
Product Details
Product Details
- CLEANS TOUGH MESSES: These heavy duty dishwands clean grease, grime, and dirt so even the messiest of surfaces will shine like new
- 20X MORE SCRUBBING POWER: heavy duty dishwands have 20x more scrubbing power compared to the leading temperature-reactive dishwand
- SAFE FOR MANY SURFACES: Scrubbing wand is safe to use on non-coated cookware, oven grates, concrete floors and more
- BUILT-IN FOOD SCRAPER: Scraper helps remove stuck-on food
- EASY CLEAN: Clean scrubber in the dishwasher top rack; the scrubber head is easy to remove and replace
- RECYCLED CONTENT: Scrubbing fibers are made from 100% recycled content on each heavy duty dishwand
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Product Type:
- Dish Brush