1.67 gpm Water Filter Replacement Cartridge
High Flow Series 1.67 gpm Water Filter Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces particulate* and chlorine taste and odor from incoming water
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Provides consistent quality water
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 14000 gal
- Cartridge Type:
- Replacement
- Collection:
- High Flow Series
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Cysts, Scale, Sediment
- Diameter:
- 3-3/10 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Filtering System:
- Point of Use
- Flow Rate:
- 1.67 gpm
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi