10 in. Scrubbing Pad for Ceramic Tile, Fiberglass, Floor, Glass, Kitchen and Office in White (Pack of 4, Case of 5 Packs)
Niagara™ 10 in. Scrubbing Pad for Ceramic Tile, Fiberglass, Floor, Glass, Kitchen and Office in White (Pack of 4, Case of 5 Packs)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For delicate surfaces such as windows and ceramic tile
- Size: 4 5/8 in. x 10 in.
- Utility pad
- Fits 3M Doodlebug™ pad holder and 3M Doodlebug™ handblock pad holder
- Color: White
Specifications
- Application:
- Ceramic Tile, Fiberglass, Floor, Glass, Kitchen, Office
- Brand Model Compatibility:
- Doodlebug™
- Collection:
- Niagara™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10 in
- Package Quantity:
- Pack of 4, Case of 5 Packs
- Product Type:
- Scrubbing Pad
- Size:
- 4-5/8 in x 10 in
- Width:
- 4-5/8 in